10-11/20 x 10-11/20 in. Spray Head and Trigger in Blue and White
Impact® 10-11/20 x 10-11/20 in. Spray Head and Trigger in Blue and White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 28mm/400 thread finish
- 7-1/4 in. tube length
- White
Specifications
- Brand Model Compatibility:
- #5016
- Collection:
- Impact®
- Color Finish Name:
- Blue, White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-11/20 in
- Length:
- 7-1/4 in
- Product Type:
- Spray Head, Trigger
- Size:
- 10-11/20 in