This product requires certification to purchase.

1-1/2 in. Dust Mop Frame and 64 in. Handle in Natural and Silver

You last purchased this on
 
Impact®

InfoSpec™ 1-1/2 in. Dust Mop Frame and 64 in. Handle in Natural and Silver

  • Fast #
  • Part #S9600H
  • Item #7461088
  • Manufacturer Part #9600H
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact®

InfoSpec™ 1-1/2 in. Dust Mop Frame and 64 in. Handle in Natural and Silver

  • Fast #
  • Part #S9600H
  • Item #7461088
  • Manufacturer Part #9600H
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Handles are sanded, buffed and double lacquered
  • Long lasting rust resistant steel hardware
  • Wood shafts won't warp or rot
  • Requires Certification

Documents


Specifications

Collection:
InfoSpec™
Color Finish Category:
Neutrals
Color Finish Name:
Natural, Silver
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Material:
Wood
Length:
64 in
Width:
1-3/4 in