Microfiber Tube Wet Mop
InfoSpec™ Microfiber Tube Wet Mop
Frequently Purchased Together
Product Details
Product Details
- Medium wet mop head can be used with a clamp-style mop handle (sold separately) to mop floors
- Microfiber absorbs liquids, resists shedding, and can be laundered
- Textured finish allows mop head to hold dirt until washed
- Tailband provides wide floor coverage - canvas headband resists wear
- Color: Blue
- Size: Medium
Documents
Specifications
- Collection:
- InfoSpec™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 15-1/2 in
- Material:
- Microfiber, Synthetic Fiber
- Size:
- Medium
- Width:
- 12-99/100 in