Plastic Mop in White
InfoSpec™ Plastic Mop in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1500-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes 5-1/2" mop head
- Heavy duty round handle
- No leak, friction-fit cone
- Acid-resistant polypropylene strands
Documents
Specifications
- Application:
- Residential
- Collection:
- InfoSpec™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5-1/2 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- UPC:
- 729661104901