InfoSpec™
Frequently Purchased Together
Product Details
Product Details
- Includes 5-3/4 in. mop head
- Strong I-beam plastic handle
- Acid-resistant polypropylene strands
Documents
Specifications
- Application:
- Residential
- Collection:
- InfoSpec™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 12 in
- Handle Material:
- Plastic
- Length:
- 4-2/5 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 2-2/5 in