Super Giant Industrial Foot Door Stop in Yellow and Green
InfoSpec™ Super Giant Industrial Foot Door Stop in Yellow and Green
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Super door stop
- Huge size will accommodate most doors and will hold with higher clearance
- Bright color for safety and high visibility
- For industrial applications
- Heavy duty rubber
- Color: Yellow/Green
- Size: 6-1/4 in. x 3-1/2 in. x 2 in.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Heavy Duty, Industrial
- Collection:
- InfoSpec™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Fluorescent Yellow
- Door Stop Type:
- Foot Door Stop
- Height:
- 2 in
- Length:
- 6-1/4 in
- Material:
- Rubber
- UL Listed:
- No
- Width:
- 3-1/2 in