This product requires certification to purchase.

Maxi Pad (Case of 200)

You last purchased this on
 
Impact®

Naturelle® Maxi Pad (Case of 200)

  • Fast #
  • Part #S25030073
  • Item #7460824
  • Manufacturer Part #25030073
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact®

Naturelle® Maxi Pad (Case of 200)

  • Fast #
  • Part #S25030073
  • Item #7460824
  • Manufacturer Part #25030073
4.8 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Naturelle®
Color Finish Name:
White
Height:
1-1/8 in
Length:
4 in
Package Quantity:
Case of 200
Product Type:
Maxi Pad
Width:
3 in