Plastic Sleeve in Blue (Case of 75)
Plastic Sleeve in Blue (Case of 75)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Blue
- Height:
- 11-2/5 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Case of 75
- Product Type:
- Sleeve
- Width:
- 10-1/5 in