1-1/4 in. Putty Knife
1-1/4 in. Putty Knife
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Handle made from rugged Polypro and is chemical and solvent resistant
- Ergonomically designed
- 8 Lx1 1/4 W
- Stainless steel blade
Documents
Specifications
- Application:
- Floor Care System
- Blade Length (in):
- 1-1/4 in
- Blade Material:
- Stainless Steel
- Color Finish Name:
- Blue
- Handle Material:
- Polypropylene
- Height:
- 13/20 in
- Length:
- 7-4/5 in
- Material:
- Plastic, Steel
- Material Type:
- Polypropylene, PVC
- Number of Blades:
- 1
- Tool Type:
- Putty Knife
- Weight:
- .09 lb
- Width:
- 1-1/4 in