1 oz. Dispensing Pump in White
1 oz. Dispensing Pump in White
Frequently Purchased Together
Product Details
Product Details
- White
- 17 L x 4-3/8 Spout
Specifications
- Application:
- Residential
- Capacity:
- 1 oz
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Length:
- 10-3/4 in
- Product Type:
- Dispensing Pump