This product requires certification to purchase.

12 in. Heavy Duty Plastic Dust Pan in Black

This product has been replaced by

Abco Black 9-1/2 in. Plastic Dust Pan
Abco 9-1/2 in. Plastic Dust Pan in Black
Manufacturer Part #00205HDS
You last purchased this on
 
Impact Products

12 in. Heavy Duty Plastic Dust Pan in Black

  • Fast #
  • Part #SUP700
  • Item #5053000
  • Manufacturer Part #700
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Abco Black 9-1/2 in. Plastic Dust Pan
Abco 9-1/2 in. Plastic Dust Pan in Black
Manufacturer Part #00205HDS
Impact Products

12 in. Heavy Duty Plastic Dust Pan in Black

  • Fast #
  • Part #SUP700
  • Item #5053000
  • Manufacturer Part #700
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 324
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Molded ridges for broom and counter brush cleaning
  • Fine front-edge for maximum pickup
  • Made in USA
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Height:
4 in
Length:
12 in
Material:
Plastic
Width:
12 in