12 in. Ostrich Feather Duster
12 in. Ostrich Feather Duster
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Genuine Ostrich feather duster
- Wooden handle
- Feather length and color may vary
- Ideal for dusting shelves and other hard to reach areas
- Brown
Specifications
- Color Finish Name:
- Brown, Grey
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Wood
- Length:
- 12 in
- Material:
- Ostrich Feather
- Weight:
- 0.25 lb