16 in. Steel Dust Pan in Black Enamel
16 in. Steel Dust Pan in Black Enamel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Baked-on black enamel finish protects the pan in all conditions
- Hang-up hole for convenient storage on a peg board or cart
- Made from a single piece of 20-gauge steel
- These heavy duty metal dust pans are ready for your toughest jobs.
Specifications
- Cleaning Path:
- 16 in
- Color Finish Name:
- Black Enamel
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 3-4/5 in
- Length:
- 15-4/5 in
- Material:
- Steel
- Width:
- 15-19/20 in