22 oz. Self-priming Steel Drum Pump
22 oz. Self-priming Steel Drum Pump
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Chrome-plated steel drum pump
- Dispenses 22 ounce dose
- Self-priming
- 2" national pipe thread
- Length: 42.5"
- For use with 5, 15, 30 and 55 gallon drums
Specifications
- Capacity:
- 22 oz
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 42-1/2 in
- Material:
- Steel
- Pump Application:
- Self-priming
- Pump Body Material:
- Steel
- Width:
- 8 in