24 oz. Graduated Plastic Bottle in Natural
24 oz. Graduated Plastic Bottle in Natural
Frequently Purchased Together
Product Details
Product Details
- 28 mm/400 neck finish, made of polyethylene
- Natural
Specifications
- Color Finish Name:
- Natural
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8-1/8 in
- Material:
- Plastic
- Product Type:
- Spray Bottle
- Size:
- 24 oz