This product requires certification to purchase.

28 in. Lambswool Duster

You last purchased this on
 
Impact Products

28 in. Lambswool Duster

  • Fast #
  • Part #S3103
  • Item #5052983
  • Manufacturer Part #3103
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact Products

28 in. Lambswool Duster

  • Fast #
  • Part #S3103
  • Item #5052983
  • Manufacturer Part #3103
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2016
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made from 100% genuine lambs wool
  • Attracts dust like a magnet
  • Ideal for cleaning hard to clean devices such as louvers, vents and blinds
  • Cleans hard to reach areas such as corners, crevices, cracks, ceiling fans and light fixtures
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Length:
28 in
Material:
Wool
Product Type:
Duster
Weight:
0.16 lb