This product requires certification to purchase.

28mm Polypropylene Cap with Flip Top Spout for Bottle

You last purchased this on
 
Impact Products

28mm Polypropylene Cap with Flip Top Spout for Bottle

Brand image
You last purchased this on
 
Impact Products

28mm Polypropylene Cap with Flip Top Spout for Bottle

  • Fast #
  • Part #S5024FS
  • Item #7311487
  • Manufacturer Part #5024FS
4.8 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flip top spout for bottles
  • For use with quart bottles
  • Cap Diameter: 28mm
  • Color: Translucent
  • Requires Certification

Specifications

Color Finish Name:
Translucent
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
4/5 in
Length:
1-1/5 in
Material:
Plastic
Product Type:
Cap, Flip-Top
Size:
28 mm
Width:
1-1/5 in


Customers Also Bought
1–6 of 18 items
Part #NFG631000WHT
Item #3442207
4.9 out of 5 Customer Rating
Requires Certification
Part #S202
Item #5052995
5 out of 5 Customer Rating
Requires Certification
Part #SUP3105
Item #117502
4.5 out of 5 Customer Rating
Requires Certification
Part #NFG758088YEL
Item #3442342
4.9 out of 5 Customer Rating
Requires Certification
Part #S5906
Item #4883999
5 out of 5 Customer Rating
Requires Certification
Part #S5032WG
Item #319263
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S5902
Item #7180706
5 out of 5 Customer Rating
Requires Certification
Part #S5024WG
Item #6060774
3.7 out of 5 Customer Rating
Requires Certification
Part #S1803EA
Item #8035059
3.7 out of 5 Customer Rating
Requires Certification
Part #SUP6500
Item #5112038
5 out of 5 Customer Rating
Requires Certification
Part #S4745
Item #8846998
4.9 out of 5 Customer Rating
Requires Certification
Part #S5032SS
Item #7461320
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing