This product requires certification to purchase.

36 x 12 in. Metal and Steel Lobby Dust Pan in Black

You last purchased this on
 
Impact Products

36 x 12 in. Metal and Steel Lobby Dust Pan in Black

  • Fast #
  • Part #S2604
  • Item #7461032
  • Manufacturer Part #2604
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact Products

36 x 12 in. Metal and Steel Lobby Dust Pan in Black

  • Fast #
  • Part #S2604
  • Item #7461032
  • Manufacturer Part #2604
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Self closing, heavy steel construction
  • Chrome plated handle with hang up hole for easy storage
  • Baked-on black finish resists scuffing and wear
  • Requires Certification

Specifications

Color Finish Name:
Black
Depth:
10 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
36 in
Material:
Metal, Steel
Width:
12 in