This product requires certification to purchase.

4 x 1-5/8 in. Safety Hand Scraper

You last purchased this on
 
Impact Products

4 x 1-5/8 in. Safety Hand Scraper

  • Fast #
  • Part #S3410
  • Item #7199059
  • Manufacturer Part #3410
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact Products

4 x 1-5/8 in. Safety Hand Scraper

  • Fast #
  • Part #S3410
  • Item #7199059
  • Manufacturer Part #3410
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Economical hand scraper, blade not included
  • Easy thumb action slides blade to operating position
  • Silver
  • 4 Lx1 5/8 W
  • Requires Certification

Documents


Specifications

Application:
Residential
Blade Length (in):
4 in
Blade Material:
Metal
Blade Width (in):
1-5/8 in
Color Finish Name:
Silver
Handle Material:
Metal
Handle Type:
Grip
Height:
3/10 in
Material:
Metal
Number of Pieces:
1 Piece
Shape:
Rectangular
Tool Type:
Scraper