5-1/2 in. Heavy Duty Insulated Nozzle Spray in Grey
5-1/2 in. Heavy Duty Insulated Nozzle Spray in Grey
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Has rubber guard
- All brass, adjustable valve components, rust free handle
- 6" x 5-1/2" x 1-5/8"
- Bulk packaging
- Fits 7650 hose
- olor: Grey
Specifications
- Color Finish Name:
- Grey
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 6 in
- Length:
- 5-1/2 in
- Product Type:
- Trigger Spray
- Width:
- 1-5/8 in