8 x 8 in. Cherry Fragrance Deodorizing Urinal Screen
8 x 8 in. Cherry Fragrance Deodorizing Urinal Screen
Frequently Purchased Together
Product Details
Product Details
- Patented deodorizing urinal screens have tapered drain holes to prevent splash back and elevated risers on the bottom for proper flushing action
- One size fits most urinals
- Built-in germ-fighting ingredients
Specifications
- Color Finish Name:
- Red
- Green Seal Certified:
- No
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Cherry
- Size:
- 8 in x 8 in