9-7/8 in. Trigger Spray in Blue with White
9-7/8 in. Trigger Spray in Blue with White
Frequently Purchased Together
Product Details
Product Details
- Proven quality
- Outstanding performance
- Adjustable nozzle
- Neck finish: 28 mm/400
- Length: 9 -7/8"
- Color: Blue/white
Documents
Specifications
- Color Finish Name:
- Blue, White
- Product Type:
- Trigger Spray
- Size:
- 9-7/8 in