46 oz. Soap Dispenser in White
ClearVu® 46 oz. Soap Dispenser in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 360-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dispenses approximately 1cc per stroke
- See-thru tank
- Water-resistant top
- Designed to prevent bacteria growth
- Ideal for showers
- Large push bar
- Removable back plate
- Hidden security key lock prevents vandalism
- Improved design eliminates soap waste
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 46 oz
- Collection:
- ClearVu®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/4 in
- Height:
- 8-1/2 in
- Width:
- 6 in