This product requires certification to purchase.

Commode Floor Mat (Case of 6) in Black

You last purchased this on
 
Impact Products

Commode Floor Mat (Case of 6) in Black

  • Fast #
  • Part #S1550
  • Item #4442039
  • Manufacturer Part #1550
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact Products

Commode Floor Mat (Case of 6) in Black

  • Fast #
  • Part #S1550
  • Item #4442039
  • Manufacturer Part #1550
5 out of 5 Customer Rating

X Points
per CASE
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For placement at men's room urinals
  • Non-slip bottom provides a safer floor surface and protects floors from stains and uric acid damage, eliminating need for tape or velcro
  • Uses Neutra Tech™ to combat odors and refresh the area
  • Fragrance lasts 4 to 6 weeks, depending on usage
  • Contains Busan 11-M1 fungicide to fight germs
  • Requires Certification

Specifications

Color Finish Name:
Black
Length:
23 in
Package Quantity:
Case of 6
Width:
21-5/8 in