2.5 gal Poly Buddy Jug Container in Translucent
E-Z Fill® 2.5 gal Poly Buddy Jug Container in Translucent
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- User Friendly for E Z filling and pouring of product
- HD container is reliable for trouble free performance
- 16 Lx10 Hx5 W; Translucent
- 1/2 gallon embossed graduations on top and front.
Specifications
- Capacity:
- 2.5 gal
- Collection:
- E-Z Fill®
- Color Finish Name:
- Translucent
- Green Seal Certified:
- No
- Height:
- 10 in
- Length:
- 16 in
- Product Type:
- Jug Container
- Width:
- 5 in