This product requires certification to purchase.

5 gal Poly Buddy Jug Container in Translucent

You last purchased this on
 
Impact Products

E-Z Fill® 5 gal Poly Buddy Jug Container in Translucent

  • Fast #
  • Part #S7576
  • Item #7461030
  • Manufacturer Part #7576
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact Products

E-Z Fill® 5 gal Poly Buddy Jug Container in Translucent

  • Fast #
  • Part #S7576
  • Item #7461030
  • Manufacturer Part #7576
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • User friendly for E Z filling and pouring of product
  • HD container is reliable for trouble free performance
  • Translucent
  • 16 Lx10 Hx10 W; Includes 7577 faucet with 38mm cap.
  • Requires Certification

Specifications

Capacity:
5 gal
Collection:
E-Z Fill®
Color Finish Name:
Translucent
Green Seal Certified:
No
Height:
9-1/2 in
Length:
16 in
Product Type:
Jug Container
Width:
9-1/2 in