This product requires certification to purchase.

44 gal Plastic Container in Grey

You last purchased this on
 
Impact Products

Gator® 44 gal Plastic Container in Grey

  • Fast #
  • Part #S77443
  • Item #7310174
  • Manufacturer Part #7744-3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact Products

Gator® 44 gal Plastic Container in Grey

  • Fast #
  • Part #S77443
  • Item #7310174
  • Manufacturer Part #7744-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 6 air-venting passages provide up to 75% reduction in the force to remove a filled liner
  • Built-in poly bag cinches keep liners in place
  • Deeper wider bottom hand grip pockets slot for easier container dumping
  • Offset ridge design allows container to nest without jamming
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
44 gal
Collection:
Gator®
Color Finish Name:
Grey
Diameter:
23-3/4 in
Height:
31-5/8 in
Material:
Plastic
Product Type:
Container
UL Listed:
No
Weight:
13.25 lb