Fresh Blast Fragrance Urinal Z-mat
Impact® Fresh Blast Fragrance Urinal Z-mat
Frequently Purchased Together
Product Details
Product Details
- Fragrance lasts four to six weeks, depending on usage
- Non-slip bottom provides a safer floor surface and protects floors from stains and uric acid damage
- Uses Neutra Tech™ to combat odors and refresh the area
- Protects floors from stains and uric acid damage
- Makes restroom maintenance easier
- Lasts 4 to 6 weeks according to traffic and usage
Specifications
- Collection:
- Impact®
- Color Finish Name:
- Black
- Green Seal Certified:
- No
- Length:
- 17-1/2 in
- Package Quantity:
- Case of 6
- Product Type:
- Fresh Blast
- Weight:
- 0.87 lb
- Width:
- 20-3/8 in