This product requires certification to purchase.

10 in. Trigger Spray in White

You last purchased this on
 
Impact Products

InfoSpec™ 10 in. Trigger Spray in White

  • Fast #
  • Part #S4745
  • Item #8846998
  • Manufacturer Part #4745
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact Products

InfoSpec™ 10 in. Trigger Spray in White

  • Fast #
  • Part #S4745
  • Item #8846998
  • Manufacturer Part #4745
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 10 inch dip tube, flexible
  • .8 ml output
  • 3 settings: Cone Spray, Stream Spray, Off
  • Requires Certification

Documents


Specifications

Collection:
InfoSpec™
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
10 in
Material:
Plastic
Product Type:
Trigger Spray
Size:
10 in