12 in. Toilet Bowl Mop in White
InfoSpec™ 12 in. Toilet Bowl Mop in White
Frequently Purchased Together
Product Details
Product Details
- Deluxe toilet bowl mop
- Deluxe mops have full 1 ounce., 5-3/4" mop head
- Acid-resistant polypropylene strands
- 12" strong I-beam plastic handle, polypropylene
- Color: White
Specifications
- Application:
- Residential
- Collection:
- InfoSpec™
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Plastic
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Toilet Brush
- Width:
- 5-3/4 in