16 in. Microfiber Cloth in Red (Pack of 12)
InfoSpec™ 16 in. Microfiber Cloth in Red (Pack of 12)
Frequently Purchased Together
Product Details
Product Details
- Excellent cleaning for surfaces like counter tops, porcelain, chrome, glass and wood
- Available in multiple colors for color coding by area or application
- Can be extensively laundered
Specifications
- Collection:
- InfoSpec™
- Color Finish Name:
- Red
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Length:
- 16 in
- Material:
- Microfiber
- Package Quantity:
- Pack of 12