25 gal Janitors Cart with Yellow Vinyl Bag in Grey
InfoSpec™ 25 gal Janitors Cart with Yellow Vinyl Bag in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manufactured from high impact structurally foamed polyethylene for strength and durability
- Will hold a 20 or 32-gallon trash receptacle on the bottom platform
- Specially designed handholds for comfort and control that keeps hands out of trash
- Adjustable center shelf
- Length: 48"
- Length: 2-1/2"
Specifications
- Capacity:
- 25 gal
- Collection:
- InfoSpec™
- Color Finish Name:
- Grey, Yellow
- Height:
- 38 in
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Width:
- 20-1/2 in