8 in. Bubblegum Fragrance Deodorizing Urinal Screen
InfoSpec™ 8 in. Bubblegum Fragrance Deodorizing Urinal Screen
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Patented deodorizing urinal screens have tapered drain holes to prevent splash back and elevated risers on the bottom for proper flushing action
- One size fits most urinals; 100% Virgin vinyl is flexible to fit urinals
- Built-in germ-fighting ingredients
- Color: Blue
- Fragrance: Bubblegum
Specifications
- Collection:
- InfoSpec™
- Color Finish Name:
- Blue
- Green Seal Certified:
- No
- Length:
- 8 in
- Product Type:
- Bubblegum
- Width:
- 8 in