9 in. Tile and Ground Scrub Brush
InfoSpec™ 9 in. Tile and Ground Scrub Brush
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Chisel cut bristle to manipulate all types of grout lines
- Chemically resistant polypropylene bristles
- Swivel head allows brush to be used in both directions, maximizing the life of the brush
- Works with standard acme threaded handles
- Brush Width: 9"
- Color: Grey with Black Bristles
Specifications
- Collection:
- InfoSpec™
- Color Finish Name:
- White, Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Scrub Brush
- Width:
- 9 in