This product requires certification to purchase.

Microfiber Tube Wet Mop in Green

You last purchased this on
 
Impact Products

InfoSpec™ Microfiber Tube Wet Mop in Green

  • Fast #
  • Part #SLF0022
  • Item #7461698
  • Manufacturer Part #LF0022
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact Products

InfoSpec™ Microfiber Tube Wet Mop in Green

  • Fast #
  • Part #SLF0022
  • Item #7461698
  • Manufacturer Part #LF0022
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extra-large wet mop head can be used with a clamp-style mop handle (sold separately) to mop floors
  • Microfiber absorbs liquids, resists shedding, and can be laundered
  • Textured finish allows mop head to hold dirt until washed
  • Tailband provides wide floor coverage - canvas headband resists wear
  • Color: Green
  • Size: XL
  • Five times the launderability of traditional mops; textured finish loosens and holds dirt until washed
  • Wide canvas headbands and tailbands are longer lasting and come in a variety of colors for coding
  • Save money and improve results by converting to microfiber mops
  • Priced competitively with traditional blended looped yarn mop heads, yet out performs traditional mops in cleaning & durability
  • Requires Certification

Documents


Specifications

Collection:
InfoSpec™
Color Finish Category:
Greens
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Microfiber
Size:
XL