InfoSpec™ Naturelle®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- InfoSpec™ Naturelle®
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1-1/8 in
- Length:
- 4-1/4 in
- Material:
- Plastic
- Package Quantity:
- Case of 250
- Product Type:
- Maxi Pad
- Width:
- 3 in