InfoSpec™
Frequently Purchased Together
Product Details
Product Details
- Made from 100% genuine lambswool
- Attracts dust like a magnet
- Ideal for cleaning hard to clean devices such as louvers, vents and blinds
- Cleans hard to reach areas such as corners, crevices, cracks, ceiling fans and light fixtures
Documents
Specifications
- Collection:
- InfoSpec™
- Color Finish Name:
- Assorted, White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 24 in
- Material:
- Lamb's Wool
- Pad Size:
- 11 in
- Weight:
- 0.16 lb
- Width:
- 5-1/5 in