This product requires certification to purchase.

37 in. Plastic Grip Dust Pan in Black

You last purchased this on
 
Impact Products

LobbyMaster® 37 in. Plastic Grip Dust Pan in Black

  • Fast #
  • Part #S2602
  • Item #5052976
  • Manufacturer Part #2602
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact Products

LobbyMaster® 37 in. Plastic Grip Dust Pan in Black

  • Fast #
  • Part #S2602
  • Item #5052976
  • Manufacturer Part #2602
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy lock 2-way handle can lock in the upright position
  • Enhanced angle bottom
  • New broom cleaning teeth on yoke
  • L-grip handle
  • Requires Certification

Documents


Specifications

Collection:
LobbyMaster®
Color Finish Name:
Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
32 in
Material:
Plastic
Material Type:
PVC
Width:
12 in