This product requires certification to purchase.

Microfiber Duster in Green and White (Case of 12)

You last purchased this on
 
Impact Products

Microfiber Duster in Green and White (Case of 12)

  • Fast #
  • Part #S3147
  • Item #7956698
  • Manufacturer Part #3147
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact Products

Microfiber Duster in Green and White (Case of 12)

  • Fast #
  • Part #S3147
  • Item #7956698
  • Manufacturer Part #3147
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Green, White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
16 in
Material:
Microfiber
Package Quantity:
Case of 12
Weight:
0.01 lb