This product requires certification to purchase.

Microfiber Flat Wet Mop in Red 12 Pack

Impact Products

Microfiber Flat Wet Mop in Red 12 Pack

  • Fast #
  • Part #SLWRS18
  • Item #5112767
  • Manufacturer Part #LWRS18
5 out of 5 Customer Rating
Brand image
Impact Products

Microfiber Flat Wet Mop in Red 12 Pack

  • Fast #
  • Part #SLWRS18
  • Item #5112767
  • Manufacturer Part #LWRS18
5 out of 5 Customer Rating

X Points

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Polypropylene scrubbing strips for better deep grout linecleaning by creating scrubbing action
  • Additional layer of microfiber for fluid retention versus a layer of foam for more bacteria resistance
  • Washable
  • Requires Certification

Specifications

Color Finish Name:
Red
Length:
18 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Pack of 12
UPC:
729661118847
Width:
5 in