This product requires certification to purchase.

White Tampon (Case of 500)

You last purchased this on
 
Impact Products

Naturelle® White Tampon (Case of 500)

  • Fast #
  • Part #S25176488
  • Item #8032386
  • Manufacturer Part #25176488
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact Products

Naturelle® White Tampon (Case of 500)

  • Fast #
  • Part #S25176488
  • Item #8032386
  • Manufacturer Part #25176488
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 100% Biodegradable
  • Please See the Toxic Shock Syndrome Warning Documentation in Resource Tab Below
  • Requires Certification

Specifications

Collection:
Naturelle®
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Length:
5-1/8 in
Material:
Cardboard
Package Quantity:
Case of 500
Product Type:
Tampon