This product requires certification to purchase.

Polywool Duster

You last purchased this on
 
Impact Products

Polywool Duster

  • Fast #
  • Part #SUP3110
  • Item #5052986
  • Manufacturer Part #3110
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact Products

Polywool Duster

  • Fast #
  • Part #SUP3110
  • Item #5052986
  • Manufacturer Part #3110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2352
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non-allergenic polyester attracts dust by electrostatic action
  • Ideal for cleaning hard to reach areas such as corners, crevices, cracks, ceiling fans and light fixtures
  • Requires Certification

Specifications

Color Finish Name:
Assorted, White
Handle Material:
Metal
Length:
23 in
Material:
Plastic, Wool
Material Type:
Polywool
Product Type:
Duster
Weight:
0.28 lb