Size XL 4 mil Plastic Ambidextrous and General Purpose Disposable Gloves in Clear
Pro-Guard® Size XL 4 mil Plastic Ambidextrous and General Purpose Disposable Gloves in Clear
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Color: Natural
- Material: Vinyl
- Size: XL
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- Pro-Guard®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Ambidextrous, Food, General Purpose, Light Duty Applications, Painting, Parts Assembly, Powder Free
- Material:
- Plastic
- Material Type:
- Vinyl
- Reusable:
- No
- Thickness:
- 4 mil
- Weight:
- 1.25 lb