This product requires certification to purchase.

Retractable Ostrich Feather Duster (Skid of 50)

You last purchased this on
 
Impact Products

Retractable Ostrich Feather Duster (Skid of 50)

  • Fast #
  • Part #SUP4605
  • Item #7461070
  • Manufacturer Part #4605
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact Products

Retractable Ostrich Feather Duster (Skid of 50)

  • Fast #
  • Part #SUP4605
  • Item #7461070
  • Manufacturer Part #4605
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stores easily in own plastic handle
  • Genuine Ostrich feather duster
  • Wooden handle
  • Excellent for use in institutional and commercial applications
  • Color: Grey
  • Requires Certification

Specifications

Color Finish Name:
Brown, Grey
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Material:
Plastic
Length:
15 in
Material:
Ostrich Feather
Package Quantity:
Skid of 50
Weight:
0.14 lb