This product requires certification to purchase.

You last purchased this on
 
Impact Products

  • Fast #
  • Part #S3401
  • Item #7236237
  • Manufacturer Part #3401
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact Products

  • Fast #
  • Part #S3401
  • Item #7236237
  • Manufacturer Part #3401
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Handle made from rugged Polypro and is chemical and solvent resistant
  • Ergonomically designed
  • 8 1/2 Lx3 W
  • Stainless steel blade
  • Requires Certification

Specifications

Application:
Residential
Blade Material:
Stainless Steel
Blade Width (in):
3 in
Color Finish Name:
Blue
Handle Material:
Polypropylene
Height:
8-11/20 in
Length:
2-19/20 in
Number of Tools Included:
1
Tool Type:
Putty Knife
Weight:
0.15 lb
Width:
9/20 in