Frequently Purchased Together
Product Details
Product Details
- Extends 30"- 44"
- Flexible sign is permanently attached to pole
- Sign made of soft vinyl material that wraps around the pole and snaps closed for storage
- Prevents room entry
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Name:
- Fluorescent Green
- Height:
- 1-3/4 in
- Length:
- 45-1/2 in
- Letter Color:
- Black
- Lettering:
- Closed For Cleaning
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Pole
- Size:
- 45-1/2 in x 1-3/4 in x 1-3/4 in
- Weight:
- 1.2 lb
- Width:
- 1-3/4 in