Vinyl Caddy Bag in Yellow for 32 and 44 gal Containers
Vinyl Caddy Bag in Yellow for 32 and 44 gal Containers
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Water resistant
- Caddy aprons around container
- Nine pouches for cleaning supplies
- Fits 32 and 44-gallon containers
- Size: 20" die x 20 1/2" H
- Color: Yellow
Specifications
- Brand Model Compatibility:
- 32 and 44 gal Containers
- Color Finish Name:
- Yellow
- Height:
- 20-1/2 in
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Weight:
- 1.33 lb
- Width:
- 20 in