10 in. 1.4mL Output General Purpose Trigger Sprayer in White and Red
Smazer® 10 in. 1.4mL Output General Purpose Trigger Sprayer in White and Red
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ergonomic 3-finger grip
- 40-50% higher output; 1.4 mL per stroke
- No leak design
- 2-piece piston design for better chemical resistance
- 28 mm/400 neck finish
- Color: Red/white
Documents
Specifications
- Collection:
- Smazer®
- Color Finish Name:
- Red, White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 10 in
- Material:
- Plastic
- Product Type:
- Trigger Spray
- Size:
- 10 in