This product requires certification to purchase.

4 x 12 in. Polypropylene Dust Pan in Black

You last purchased this on
 
Impact®

Value-Plus™ 4 x 12 in. Polypropylene Dust Pan in Black

  • Fast #
  • Part #SUP710
  • Item #7461149
  • Manufacturer Part #710
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact®

Value-Plus™ 4 x 12 in. Polypropylene Dust Pan in Black

  • Fast #
  • Part #SUP710
  • Item #7461149
  • Manufacturer Part #710
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable and lightweight
  • Fine edge pick up with hanger slot
  • Molded in ridges for broom and counter brush cleaning
  • Made in the USA
  • Requires Certification

Documents


Specifications

Collection:
Value-Plus™
Color Finish Name:
Black
Depth:
11 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
11-3/10 in
Length:
2-2/5 in
Material:
Plastic
Material Type:
Polypropylene
Width:
11-3/4 in