This product requires certification to purchase.

4 x 7-1/10 in. White Louvered Hood

You last purchased this on
 
Imperial Manufacturing

4 x 7-1/10 in. White Louvered Hood

  • Fast #
  • Part #IVT0541
  • Item #7341820
  • Manufacturer Part #VT0541
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Imperial Manufacturing

4 x 7-1/10 in. White Louvered Hood

  • Fast #
  • Part #IVT0541
  • Item #7341820
  • Manufacturer Part #VT0541
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easy-to-install vent hood
  • Designed for clothes dryer and bath fan venting
  • Removable pest guard for easy cleaning
  • Louvered design for maximum airflow and quiet operation
  • UV-resistant plastic resists fading and discoloration from the sun
  • Can be painted to match the exterior of your home
  • Easily mounts on brick, concrete, and siding
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
4 in
Height:
7-1/10 in
Length:
4 in
Material:
Aluminum, Plastic
Width:
7-1/10 in